Motion
D60BTL30H -2517 SPKT

DODGE
D60BTL30H -2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 30 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178815
MFR #D60BTL30H -2517 SPKT
Price$390.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D60BTL30H -2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 30 Teeth, 2517 Bushing, Steel Material
MI ITEM #00178815
MFR #D60BTL30H -2517 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$390.29/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Bushing Size
    2517
  • Hub Diameter
    4-1/4 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    7.5860 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    7.18 in
  • Tooth Width
    0.444 in
  • Weight
    10.96 lbs
  • Width Across Tooth Sets
    1.341 in

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    101071
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475051250

Overview

Mfr description
D60BTL30 SPKT 101071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text