Motion
D60TB68

BROWNING
D60TB68

3789658 TL Bushed Sprocket - Taper Locking, 60-2 / 3/4 in, 68 Teeth, 2517 Bushing, Steel Material
Mi Item #00178844
MFR #D60TB68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60TB68

3789658 TL Bushed Sprocket - Taper Locking, 60-2 / 3/4 in, 68 Teeth, 2517 Bushing, Steel Material
Mi Item #00178844
MFR #D60TB68

Mfr description
D60TB68 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Bushing Size
    2517
  • Hub Diameter
    4.5000 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    16.6700 in
  • Overall Width
    1.7500 in
  • Pitch Diameter
    16.2400 in
  • Tooth Width
    0.4440 in
  • Weight
    164.00 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3789658
  • Manufacturer Upc Number
    662289184521
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    68
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289184521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)