Motion
D60BTL76-3020 SPKT

DODGE
D60BTL76-3020 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 60-2 / 3/4 in, 76 Teeth, 3020 Bushing, Steel Material
Mi Item #00178850
MFR #D60BTL76-3020 SPKT
Price$1,446.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D60BTL76-3020 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 60-2 / 3/4 in, 76 Teeth, 3020 Bushing, Steel Material
Mi Item #00178850
MFR #D60BTL76-3020 SPKT

Mfr description
D60BTL76 SPKT 101078
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,446.60/each

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3020
  • Hub Diameter
    5.2500 in
  • Pitch Diameter
    18.1437 in
  • Tooth Width
    0.4590 in
  • Weight
    90.00 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    US
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    782475051328
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    76
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475051328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)