Motion
D80ATL14H

TSUBAKI (UST)
D80ATL14H

TL Bushed Sprocket - Taper Lock Bushing, 80-2 / 1 in, 14 Teeth, 2012 Bushing, Steel Material
MI ITEM #00178869
MFR #D80ATL14H
Your Price$276.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
D80ATL14H

TL Bushed Sprocket - Taper Lock Bushing, 80-2 / 1 in, 14 Teeth, 2012 Bushing, Steel Material
MI ITEM #00178869
MFR #D80ATL14H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$276.15/each(List $311.46)

Overview

Mfr description
D80ATL14 2012 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    14
  • Number Of Strands Across
    2
  • Material
    Steel
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Pitch Type
    Double
  • Hardened Teeth
    Yes
  • Tooth Width
    1.7100 in
  • Pitch Diameter
    4.4940 in
  • Manufacturer Upc Number
    097039365965
  • UPC_NO
    097039365965
  • Weight
    3.50 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text