Motion
D80ATL17H-2517 SPKT

DODGE
D80ATL17H-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 17 Teeth, 2517 Bushing, Steel Material
Mi Item #00178879
MFR #D80ATL17H-2517 SPKT
Price$416.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D80ATL17H-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 17 Teeth, 2517 Bushing, Steel Material
Mi Item #00178879
MFR #D80ATL17H-2517 SPKT

Mfr description
D80ATL17H SPKT 101094
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.80/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Bushing Size
    2517
  • Hub Diameter
    1-3/4 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    5.9490 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    5.44 in
  • Tooth Width
    0.557 in
  • Weight
    4.88 lbs
  • Width Across Tooth Sets
    1.708 in

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    101094
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475051380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)