Motion
D80BTL19H-3020 SPKT

DODGE
D80BTL19H-3020 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 19 Teeth, 3020 Bushing, Steel Material
MI ITEM #00178889
MFR #D80BTL19H-3020 SPKT
Your Price$396.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D80BTL19H-3020 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 19 Teeth, 3020 Bushing, Steel Material
MI ITEM #00178889
MFR #D80BTL19H-3020 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$396.70/each(List $456.22)

Overview

Mfr description
D80BTL19H SPKT 101096

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    19
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Outside Diameter
    6.5930 in
  • Pitch Type
    Single
  • Tooth Width
    0.557 in
  • Width Across Tooth Sets
    1.708 in
  • Pitch Diameter
    6.08 in
  • Overall Width
    2 in
  • Hub Diameter
    4.81 in
  • Country of Origin
    CN
  • UPC_NO
    782475051403
  • Manufacturer Catalog Number
    101096
  • Weight
    5.44 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text