Motion
D80BTL21H-3020 SPKT

DODGE
D80BTL21H-3020 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 21 Teeth, 3020 Bushing, Steel Material
MI ITEM #00178899
MFR #D80BTL21H-3020 SPKT
List Price$519.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D80BTL21H-3020 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 21 Teeth, 3020 Bushing, Steel Material
MI ITEM #00178899
MFR #D80BTL21H-3020 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$519.07/each for your price

Overview

Mfr description
D80BTL21H SPKT 101098

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    21
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Outside Diameter
    7.2350 in
  • Pitch Type
    Single
  • Tooth Width
    0.557 in
  • Width Across Tooth Sets
    1.708 in
  • Pitch Diameter
    6.71 in
  • Overall Width
    2 in
  • Hub Diameter
    5.46 in
  • Country of Origin
    CN
  • UPC_NO
    782475051427
  • Manufacturer Catalog Number
    101098
  • Weight
    8.72 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text