Motion
D80BTL21H

TSUBAKI (UST)
D80BTL21H

TL Bushed Sprocket - Taper Lock Bushing, 80-2 / 1 in, 21 Teeth, 3020 Bushing, Steel Material
Mi Item #00178903
MFR #D80BTL21H
Price$402.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
D80BTL21H

TL Bushed Sprocket - Taper Lock Bushing, 80-2 / 1 in, 21 Teeth, 3020 Bushing, Steel Material
Mi Item #00178903
MFR #D80BTL21H

Mfr description
D80BTL21 3020 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.65/each

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3020
  • Length Through Bore
    2.0000 in
  • Pitch Diameter
    6.7100 in
  • Tooth Width
    1.7100 in
  • Weight
    8.90 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    097039366030
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039366030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)