Motion
D80BTL25H-3020 SPKT

DODGE
D80BTL25H-3020 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 80-2 / 1 in, 25 Teeth, 3020 Bushing, Steel Material
MI ITEM #00178908
MFR #D80BTL25H-3020 SPKT
Price$800.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D80BTL25H-3020 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 80-2 / 1 in, 25 Teeth, 3020 Bushing, Steel Material
MI ITEM #00178908
MFR #D80BTL25H-3020 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$800.93/each

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3020
  • Hub Diameter
    5.8400 in
  • Pitch Diameter
    7.9577 in
  • Tooth Width
    0.5750 in
  • Weight
    15.31 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    CN
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    782475051434
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    25
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475051434

Overview

Mfr description
D80BTL25H SPKT 101099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text