Motion
D80TB30

BROWNING
D80TB30

3789682 TL Bushed Sprocket - Taper Locking, 80-2 / 1 in, 30 Teeth, 3020 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178913
MFR #D80TB30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D80TB30

3789682 TL Bushed Sprocket - Taper Locking, 80-2 / 1 in, 30 Teeth, 3020 Bushing, Steel, Hardened Teeth Material
MI ITEM #00178913
MFR #D80TB30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D80TB30 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    30
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    0.9375 in to 3.0000 in
  • Outside Diameter
    10.1140 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.5570 in
  • Pitch Diameter
    9.5670 in
  • Overall Width
    2.0000 in
  • Hub Diameter
    6.2495 in
  • Manufacturer Upc Number
    662289184620
  • UPC_NO
    662289184620
  • Manufacturer Catalog Number
    D80TB30
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    25.80 lbs
  • Chain Number & Pitch
    80 / 1 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text