Motion
D80CTL68-3020 SPKT

DODGE
D80CTL68-3020 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 80-2 / 1 in, 68 Teeth, 3020 Bushing, Steel Material
Mi Item #00178947
MFR #D80CTL68-3020 SPKT
Price$2,413.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D80CTL68-3020 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 80-2 / 1 in, 68 Teeth, 3020 Bushing, Steel Material
Mi Item #00178947
MFR #D80CTL68-3020 SPKT

Mfr description
D80CTL68 SPKT 101106
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,413.27/each

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3020
  • Hub Diameter
    5.2500 in
  • Pitch Diameter
    21.6451 in
  • Tooth Width
    0.5750 in
  • Weight
    60.30 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    US
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    782475051502
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    68
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475051502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)