Motion
D80TB76

BROWNING
D80TB76

3789757 TL Bushed Sprocket - Taper Locking, 80-2 / 1 in, 76 Teeth, 3020 Bushing, Steel Material
MI ITEM #00178951
MFR #D80TB76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D80TB76

3789757 TL Bushed Sprocket - Taper Locking, 80-2 / 1 in, 76 Teeth, 3020 Bushing, Steel Material
MI ITEM #00178951
MFR #D80TB76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D80TB76 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    76
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Outside Diameter
    24.7800 in
  • Pitch Type
    Double
  • Tooth Width
    0.5570 in
  • Pitch Diameter
    24.1980 in
  • Overall Width
    2.0000 in
  • Hub Diameter
    5.2500 in
  • Manufacturer Upc Number
    662289184811
  • UPC_NO
    662289184811
  • Manufacturer Catalog Number
    3789757
  • Manufacturer Catalog
  • Weight
    179.00 lbs
  • Chain Number & Pitch
    80 / 1 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text