Motion
D35SDS76
QD Bushed Sprocket - 76 Teeth, SDS Bushing, Steel Material
Mi Item #00178967
MFR #D35SDS76
Price$377.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 76 Teeth, SDS Bushing, Steel Material
Mi Item #00178967
MFR #D35SDS76

Mfr description
D35SDS76 SPK ROLLER QD DBL B
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.87/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    SDS
  • Caliper Diameter
    8.8744 in
  • Hub Diameter
    3.1875 in
  • Hub Outside Diameter
    3.1880 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    9.2920 in
  • Pitch Diameter
    9.0744 in
  • Storage Dimension Height
    0.7500 in
  • Storage Dimension Length
    9.2920 in
  • Storage Dimension Width
    9.2920 in
  • Tooth Thickness
    0.1620 in
  • Tooth Width
    0.5610 in
  • Weight
    9.36 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950003054
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    76
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950003054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)