Motion
D50SF112
QD Bushed Sprocket - 112 Teeth, SF Bushing, Steel Material
Mi Item #00179037
MFR #D50SF112
Price$1,581.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 112 Teeth, SF Bushing, Steel Material
Mi Item #00179037
MFR #D50SF112

Mfr description
D50SF112 SPK ROLLER QD DBL B
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,581.21/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.8125 in
  • Bushing Size
    SF
  • Caliper Diameter
    21.8846 in
  • Hub Diameter
    4.6250 in
  • Hub Outside Diameter
    4.7500 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.9375 in
  • Outside Diameter
    22.6510 in
  • Pitch Diameter
    22.2846 in
  • Storage Dimension Height
    1.2500 in
  • Storage Dimension Length
    22.6510 in
  • Storage Dimension Width
    22.6510 in
  • Tooth Thickness
    0.3320 in
  • Tooth Width
    1.0450 in
  • Weight
    112.50 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950014142
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    112
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950014142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)