Motion
D80E45
Bushed Roller Chain Sprocket - 45 Teeth, E Bushing, Steel Material
Mi Item #00179065
MFR #D80E45
Price$891.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 45 Teeth, E Bushing, Steel Material
Mi Item #00179065
MFR #D80E45

Mfr description
D80E45 SPK ROLLER QD DBL B
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$891.42/each

Specifications

Dimensions

  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Bushing Size
    E
  • Caliper Diameter
    13.7019 in
  • Hub Diameter
    6 in
  • Length Through Bore
    1.7100 in
  • Maximum Bore Diameter
    3.3125 in
  • Outside Diameter
    14.9010 in
  • Overall Width
    2-5/8 in
  • Pitch Diameter
    14.3356 in
  • Storage Dimension Height
    1.7100 in
  • Storage Dimension Length
    14.9010 in
  • Storage Dimension Width
    14.9010 in
  • Tooth Thickness
    0.5570 in
  • Tooth Width
    0.557 in
  • Weight
    64.62 lbs
  • Width Across Tooth Sets
    1.710 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950022147
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950022147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)