Motion
D120J30
QD Bushed Sprocket - 30 Teeth, J Bushing, Steel Material
Mi Item #00179089
MFR #D120J30
Price$2,008.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 30 Teeth, J Bushing, Steel Material
Mi Item #00179089
MFR #D120J30

Mfr description
D120J30 SPK ROLLER QD DBL B
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,008.60/each

Specifications

Dimensions

  • Bushing Bore Range
    1-1/4 to 4-1/2 in
  • Bushing Size
    J
  • Caliper Diameter
    13.4752 in
  • Hub Diameter
    7-1/4 in
  • Hub Outside Diameter
    7.7500 in
  • Hub Projection
    21/32 in
  • Length Through Bore
    3.2030 in
  • Maximum Bore Diameter
    4.5000 in
  • Outside Diameter
    15.1720 in
  • Overall Width
    5 in
  • Pitch Diameter
    14.3502 in
  • Storage Dimension Height
    3.2030 in
  • Storage Dimension Length
    15.1720 in
  • Storage Dimension Width
    15.1720 in
  • Tooth Thickness
    0.8940 in
  • Tooth Width
    0.894 in
  • Weight
    78.00 lbs
  • Width Across Tooth Sets
    2.683 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Number Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950025599
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950025599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)