Motion
D120J35
QD Bushed Sprocket - 35 Teeth, J Bushing, Steel Material
Mi Item #00179091
MFR #D120J35
Price$2,037.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 35 Teeth, J Bushing, Steel Material
Mi Item #00179091
MFR #D120J35

Mfr description
D120J35 SPK ROLLER QD DBL B
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,037.29/each

Specifications

Dimensions

  • Bushing Bore Range
    1-1/4 to 4-1/2 in
  • Bushing Size
    J
  • Caliper Diameter
    15.8419 in
  • Hub Diameter
    7-1/4 in
  • Hub Outside Diameter
    7.7500 in
  • Hub Projection
    21/32 in
  • Length Through Bore
    3.3310 in
  • Maximum Bore Diameter
    4.5000 in
  • Outside Diameter
    17.5660 in
  • Overall Width
    5 in
  • Pitch Diameter
    16.7337 in
  • Storage Dimension Height
    3.3310 in
  • Storage Dimension Length
    17.5660 in
  • Storage Dimension Width
    17.5660 in
  • Tooth Thickness
    0.8940 in
  • Tooth Width
    0.894 in
  • Weight
    93.00 lbs
  • Width Across Tooth Sets
    2.683 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Number Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950025605
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950025605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)