Motion
D120J45

BROWNING
D120J45

3335239 QD Bushed Sprocket - QD, 120-2 / 1-1/2 in, 45 Teeth, J Bushing, Steel Material
MI ITEM #00179093
MFR #D120J45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D120J45

3335239 QD Bushed Sprocket - QD, 120-2 / 1-1/2 in, 45 Teeth, J Bushing, Steel Material
MI ITEM #00179093
MFR #D120J45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1.5000 to 4.5000 in
  • Bushing Size
    J
  • Hub Diameter
    7.2500 in
  • Length Through Bore
    4.5100 in
  • Outside Diameter
    22.3500 in
  • Overall Width
    4.5100 in
  • Pitch Diameter
    21.5030 in
  • Tooth Width
    0.8940 in
  • Weight
    257.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3335239
  • Manufacturer Upc Number
    662289238804
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    45
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289238804

Overview

Mfr description
D120J45 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text