Motion
D120M60
QD Bushed Sprocket - 60 Teeth, M Bushing, Steel Material
MI ITEM #00179096
MFR #D120M60
Your Price$4,588.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 60 Teeth, M Bushing, Steel Material
MI ITEM #00179096
MFR #D120M60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,588.21/each(List $5,735.26)

Overview

Mfr description
D120M60 SPK ROLLER QD DBL B
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    120 / 1-1/2 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    M
  • Number Of Teeth
    60
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    2
  • Maximum Bore Diameter
    5.5000 in
  • Length Through Bore
    5.1875 in
  • Bushing Bore Range
    2 to 5-1/2 in
  • Outside Diameter
    29.5220 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    0.894 in
  • Tooth Thickness
    0.8940 in
  • Width Across Tooth Sets
    2.683 in
  • Pitch Diameter
    28.6610 in
  • Caliper Diameter
    27.7860 in
  • Hub Type
    C
  • Overall Width
    6-3/4 in
  • Hub Diameter
    9 in
  • Hub Outside Diameter
    9.5000 in
  • Hub Projection
    1-21/32 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    5.1875 in
  • Storage Dimension Length
    29.5220 in
  • Storage Dimension Width
    29.5220 in
  • Manufacturer Upc Number
    697950025643
  • UPC_NO
    697950025643
  • Manufacturer Catalog
  • Chain Number
    120
  • Weight
    290.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text