Motion
D160N60
QD Bushed Sprocket - 60 Teeth, N Bushing, Steel Material
MI ITEM #00179111
MFR #D160N60
Your Price$10,553.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 60 Teeth, N Bushing, Steel Material
MI ITEM #00179111
MFR #D160N60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,553.87/each(List $13,192.34)

Overview

Mfr description
D160N60 SPK ROLLER QD DBL B
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    160 / 2 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    N
  • Number Of Teeth
    60
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    2
  • Maximum Bore Diameter
    6.0000 in
  • Length Through Bore
    6.2500 in
  • Bushing Bore Range
    2-7/16 to 6 in
  • Outside Diameter
    39.3620 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    1.119 in
  • Tooth Thickness
    1.1190 in
  • Width Across Tooth Sets
    3.424 in
  • Pitch Diameter
    38.2146 in
  • Caliper Diameter
    37.1896 in
  • Hub Type
    C
  • Overall Width
    8-1/8 in
  • Hub Diameter
    10 in
  • Hub Outside Diameter
    10.5000 in
  • Hub Projection
    2-5/32 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    6.2500 in
  • Storage Dimension Length
    39.3620 in
  • Storage Dimension Width
    39.3620 in
  • Manufacturer Upc Number
    697950027708
  • UPC_NO
    697950027708
  • Manufacturer Catalog
  • Chain Number
    160
  • Weight
    472.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text