Motion
E35B14H
Triple Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00179117
MFR #E35B14H
Price$99.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00179117
MFR #E35B14H

Mfr description
E35B14H SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.54/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    1.4852 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    0.875 in
  • Outside Diameter
    1.8680 in
  • Pitch Diameter
    1.6852 in
  • Storage Dimension Height
    1.8125 in
  • Storage Dimension Length
    2 in
  • Storage Dimension Width
    2 in
  • Tooth Width
    0.9600 in
  • Weight
    0.62 lbs

Details

  • Bore Range
    0.5000 to 1.7500 in
  • Bore Type
    Reboreable
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950003160
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950003160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)