Motion
E35B19H
Triple Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 19 Teeth, Steel Material
Mi Item #00179143
MFR #E35B19H
Price$106.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 19 Teeth, Steel Material
Mi Item #00179143
MFR #E35B19H

Mfr description
E35B19H HARDENED SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.32/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    2.0705 in
  • Hub Diameter
    1-7/8 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    1.3125 in
  • Outside Diameter
    2.4720 in
  • Pitch Diameter
    2.2783 in
  • Storage Dimension Height
    1.8125 in
  • Storage Dimension Length
    2.625 in
  • Storage Dimension Width
    2.625 in
  • Tooth Width
    0.162 in
  • Weight
    1.45 lbs
  • Width Across Tooth Sets
    0.96 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950003214
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950003214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)