Motion
T35B24H
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00179170
MFR #T35B24H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00179170
MFR #T35B24H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T35B24H HARDENED SPKT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    1
  • Hardened Teeth
    Steel, Hardened Teeth
  • Hub Type
    B
  • Pitch Diameter
    2.8730 in
  • Tooth Width
    0.9600 in
  • Manufacturer Upc Number
    097039367129
  • UPC_NO
    097039367129
  • Weight
    2.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text