Motion
E35B26
Triple Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 26 Teeth, Steel Material
Mi Item #00179178
MFR #E35B26
Price$143.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 26 Teeth, Steel Material
Mi Item #00179178
MFR #E35B26

Mfr description
E35B26 SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.87/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Caliper Diameter
    2.9111 in
  • Hub Diameter
    2-1/2 in
  • Length Through Bore
    1.8750 in
  • Maximum Bore Diameter
    1.5 in
  • Outside Diameter
    3.3130 in
  • Pitch Diameter
    3.1111 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    3.313 in
  • Storage Dimension Width
    3.313 in
  • Tooth Width
    0.162 in
  • Weight
    2.81 lbs
  • Width Across Tooth Sets
    0.96 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950003283
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950003283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)