Motion
E40B13H
Triple Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 13 Teeth, Steel Material
Mi Item #00179241
MFR #E40B13H
Price$138.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 13 Teeth, Steel Material
Mi Item #00179241
MFR #E40B13H

Mfr description
E40B13H SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.52/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    1.7621 in
  • Hub Diameter
    1-1/2 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    1 in
  • Outside Diameter
    2.3290 in
  • Pitch Diameter
    2.0893 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    2.625 in
  • Storage Dimension Width
    2.625 in
  • Tooth Width
    0.275 in
  • Weight
    1.3 lbs
  • Width Across Tooth Sets
    1.407 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950007595
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    13
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950007595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)