Motion
E40B18H
Triple Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 18 Teeth, Steel Material
Mi Item #00179263
MFR #E40B18H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 18 Teeth, Steel Material
Mi Item #00179263
MFR #E40B18H

Mfr description
E40B18H SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    2.5674 in
  • Hub Diameter
    2-5/16 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    3.1360 in
  • Pitch Diameter
    2.8794 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    3.136 in
  • Storage Dimension Width
    3.136 in
  • Tooth Width
    0.275 in
  • Weight
    2.75 lbs
  • Width Across Tooth Sets
    1.407 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950007649
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950007649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)