Motion
E50B14H
Triple Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 14 Teeth, Steel Material
Mi Item #00179360
MFR #E50B14H
Price$203.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 14 Teeth, Steel Material
Mi Item #00179360
MFR #E50B14H

Mfr description
E50B14H SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.90/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    2.4087 in
  • Hub Diameter
    2-1/16 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    1.375 in
  • Outside Diameter
    3.1130 in
  • Pitch Diameter
    2.8087 in
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    3.113 in
  • Storage Dimension Width
    3.113 in
  • Tooth Width
    0.332 in
  • Weight
    2.76 lbs
  • Width Across Tooth Sets
    1.758 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950014197
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950014197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)