Motion
E50B30
Triple Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 30 Teeth, Steel Material
Mi Item #00179411
MFR #E50B30
Price$288.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 30 Teeth, Steel Material
Mi Item #00179411
MFR #E50B30

Mfr description
E50B30 SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.48/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    5.5792 in
  • Hub Diameter
    3-3/4 in
  • Length Through Bore
    2.6250 in
  • Maximum Bore Diameter
    2.5 in
  • Outside Diameter
    6.3210 in
  • Pitch Diameter
    5.9792 in
  • Storage Dimension Height
    2.625 in
  • Storage Dimension Length
    6.321 in
  • Storage Dimension Width
    6.321 in
  • Tooth Width
    0.332 in
  • Weight
    14.36 lbs
  • Width Across Tooth Sets
    1.758 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950014326
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950014326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)