Motion
T60B14H
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 14 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00179477
MFR #T60B14H
Your Price$181.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 14 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00179477
MFR #T60B14H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$181.23/each(List $208.41)

Overview

Mfr description
T60B14 SB 1 HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.0000 in
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.0000 in
  • Hardened Teeth
    Hardened
  • Hub Diameter
    2.5000 in
  • Hub Type
    B
  • Outside Diameter
    3.7400 in
  • Caliper Diameter
    2.9020 in
  • Pitch Diameter
    3.3710 in
  • Maximum Bore Diameter
    1.7500 in
  • Tooth Width
    2.2380 in
  • Manufacturer Upc Number
    097039368027
  • UPC_NO
    097039368027
  • Weight
    4.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text