Motion
T60B15H
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 15 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00179482
MFR #T60B15H
Price$209.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 15 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00179482
MFR #T60B15H

Mfr description
T60B15 SB 1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.51/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    3.1190 in
  • Hub Diameter
    2.6880 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    1.8750 in
  • Outside Diameter
    3.9800 in
  • Pitch Diameter
    3.6080 in
  • Tooth Width
    2.2380 in
  • Weight
    5.90 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039368034
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039368034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)