Motion
E60B19H
Triple Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 19 Teeth, Steel Material
Mi Item #00179499
MFR #E60B19H
Price$258.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 19 Teeth, Steel Material
Mi Item #00179499
MFR #E60B19H

Mfr description
E60B19H HARDENED SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.27/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    4.0721 in
  • Hub Diameter
    3-11/16 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    2.5 in
  • Outside Diameter
    4.9450 in
  • Pitch Diameter
    4.5567 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    4.945 in
  • Storage Dimension Width
    4.945 in
  • Tooth Width
    0.444 in
  • Weight
    10.15 lbs
  • Width Across Tooth Sets
    2.238 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Number Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950019000
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950019000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)