Motion
T60B19H
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00179502
MFR #T60B19H
List Price$264.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00179502
MFR #T60B19H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.97/each for your price

Overview

Mfr description
T60B19 SB 1 HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.0000 in
  • Hardened Teeth
    Hardened
  • Hub Diameter
    3.6880 in
  • Hub Type
    B
  • Outside Diameter
    4.9500 in
  • Caliper Diameter
    4.0720 in
  • Pitch Diameter
    4.5570 in
  • Maximum Bore Diameter
    2.5000 in
  • Tooth Width
    2.2380 in
  • Manufacturer Upc Number
    097039368072
  • UPC_NO
    097039368072
  • Weight
    10.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text