Motion
T60B23H
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 23 Teeth, 1.0000 in Stock Bore
MI ITEM #00179520
MFR #T60B23H
Your Price$278.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 23 Teeth, 1.0000 in Stock Bore
MI ITEM #00179520
MFR #T60B23H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$278.65/each(List $320.45)

Overview

Mfr description
T60B23 SB 1 HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.0000 in
  • Length Through Bore
    3.0000 in
  • Hardened Teeth
    Hardened
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Outside Diameter
    5.9100 in
  • Caliper Diameter
    5.0260 in
  • Pitch Diameter
    5.5080 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.4440 in
  • Manufacturer Upc Number
    97039368119
  • UPC_NO
    097039368119
  • Weight
    15.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text