Motion
T60B35
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 35 Teeth
Mi Item #00179542
MFR #T60B35
Price$535.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 35 Teeth
Mi Item #00179542
MFR #T60B35

Mfr description
T60B35 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.06/each

Specifications

Dimensions

  • Caliper Diameter
    7.8890 in
  • Hub Diameter
    4.5000 in
  • Length Through Bore
    3.2500 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    8.7800 in
  • Pitch Diameter
    8.3670 in
  • Tooth Width
    0.4440 in
  • Weight
    31.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039368164
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039368164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)