Motion
E60C60
Triple Row Stock Bore Sprocket - 60 / 3/4 in, C Hub, 60 Teeth, Steel Material
MI ITEM #00179563
MFR #E60C60
Your Price$1,244.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 60 / 3/4 in, C Hub, 60 Teeth, Steel Material
MI ITEM #00179563
MFR #E60C60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,244.09/each(List $1,467.81)

Overview

Mfr description
E60C60 SPK ROLLER TRIPLE C
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Number Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    60
  • Bore Type
    Reboreable
  • Bore Diameter
    1.2500 in
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    3.5000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4-3/4 in
  • Hub Type
    C
  • Outside Diameter
    14.761 in
  • Caliper Diameter
    13.8615 in
  • Pitch Diameter
    14.3305 in
  • Maximum Bore Diameter
    3.25 in
  • Chain Number
    60
  • Tooth Width
    0.444 in
  • Width Across Tooth Sets
    2.238 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    14.761 in
  • Storage Dimension Width
    14.761 in
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950019178
  • UPC_NO
    697950019178
  • Manufacturer Catalog
  • Weight
    62.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text