Motion
E80B15H
Triple Row Stock Bore Sprocket - 80 / 1 in, B Hub, 15 Teeth, Steel Material
Mi Item #00179600
MFR #E80B15H
Price$362.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 80 / 1 in, B Hub, 15 Teeth, Steel Material
Mi Item #00179600
MFR #E80B15H

Mfr description
E80B15H SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.27/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    4.1584 in
  • Hub Diameter
    3-51/64 in
  • Length Through Bore
    3.6250 in
  • Maximum Bore Diameter
    2.5 in
  • Outside Diameter
    5.3050 in
  • Pitch Diameter
    4.8097 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    5.305 in
  • Storage Dimension Width
    5.305 in
  • Tooth Width
    0.557 in
  • Weight
    13.1 lbs
  • Width Across Tooth Sets
    2.863 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950022307
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950022307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)