Motion
E80B18H
Triple Row Stock Bore Sprocket - 80 / 1 in, B Hub, 18 Teeth, Steel Material
MI ITEM #00179610
MFR #E80B18H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 80 / 1 in, B Hub, 18 Teeth, Steel Material
MI ITEM #00179610
MFR #E80B18H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    5.1338 in
  • Hub Diameter
    4-47/64 in
  • Length Through Bore
    3.8750 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    6.2710 in
  • Pitch Diameter
    5.7588 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    6.271 in
  • Storage Dimension Width
    6.271 in
  • Tooth Width
    0.557 in
  • Weight
    21.26 lbs
  • Width Across Tooth Sets
    2.863 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950022338
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950022338

Overview

Mfr description
E80B18H SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text