Motion
E80B24H
Triple Row Stock Bore Sprocket - 80 / 1 in, B Hub, 24 Teeth, Steel Material
Mi Item #00179634
MFR #E80B24H
Price$777.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 80 / 1 in, B Hub, 24 Teeth, Steel Material
Mi Item #00179634
MFR #E80B24H

Mfr description
E80B24H HARDENED SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.18/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    7.0363 in
  • Hub Diameter
    5-1/4 in
  • Length Through Bore
    3.8750 in
  • Maximum Bore Diameter
    3.5 in
  • Outside Diameter
    8.1960 in
  • Pitch Diameter
    7.6613 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    8.196 in
  • Storage Dimension Width
    8.196 in
  • Tooth Width
    0.557 in
  • Weight
    37.16 lbs
  • Width Across Tooth Sets
    2.863 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950022390
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    24
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950022390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)