Motion
E100B17
Triple Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 17 Teeth, Steel Material
Mi Item #00179702
MFR #E100B17
Price$752.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 17 Teeth, Steel Material
Mi Item #00179702
MFR #E100B17

Mfr description
E100B17 SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$752.22/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    6.0237 in
  • Hub Diameter
    5-1/4 in
  • Length Through Bore
    4.5000 in
  • Maximum Bore Diameter
    3.5 in
  • Outside Diameter
    7.4370 in
  • Pitch Diameter
    6.8027 in
  • Storage Dimension Height
    4.5 in
  • Storage Dimension Length
    7.437 in
  • Storage Dimension Width
    7.437 in
  • Tooth Width
    0.669 in
  • Weight
    33.44 lbs
  • Width Across Tooth Sets
    3.485 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Number Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950024264
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950024264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)