Motion
E100B18
Triple Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 18 Teeth, Steel Material
Mi Item #00179705
MFR #E100B18
Price$1,031.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 18 Teeth, Steel Material
Mi Item #00179705
MFR #E100B18

Mfr description
E100B18 SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,031.76/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    6.4485 in
  • Hub Diameter
    5-1/4 in
  • Length Through Bore
    4.7500 in
  • Maximum Bore Diameter
    3.5 in
  • Outside Diameter
    7.8390 in
  • Pitch Diameter
    7.1985 in
  • Storage Dimension Height
    4.75 in
  • Storage Dimension Length
    7.839 in
  • Storage Dimension Width
    7.839 in
  • Tooth Width
    0.669 in
  • Weight
    38.63 lbs
  • Width Across Tooth Sets
    3.485 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Number Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950024271
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950024271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)