Motion
E100B24
Triple Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 24 Teeth, Steel Material
Mi Item #00179728
MFR #E100B24
Price$2,127.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 24 Teeth, Steel Material
Mi Item #00179728
MFR #E100B24

Mfr description
E100B24 SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,127.47/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    8.8266 in
  • Hub Diameter
    5-3/4 in
  • Length Through Bore
    4.7500 in
  • Maximum Bore Diameter
    3.75 in
  • Outside Diameter
    10.245 in
  • Pitch Diameter
    9.5766 in
  • Storage Dimension Height
    4.75 in
  • Storage Dimension Length
    10.245 in
  • Storage Dimension Width
    10.245 in
  • Tooth Width
    0.669 in
  • Weight
    69 lbs
  • Width Across Tooth Sets
    3.485 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Number Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950024332
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    24
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950024332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)