Motion
E35SK68
QD Bushed Sprocket - 68 Teeth, SK Bushing, Steel Material
MI ITEM #00179752
MFR #E35SK68
List Price$402.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 68 Teeth, SK Bushing, Steel Material
MI ITEM #00179752
MFR #E35SK68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$402.59/each for your price

Overview

Mfr description
E35SK68 SPK ROLLER TRIPLE QD
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    35 / 3/8 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    SK
  • Number Of Teeth
    68
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.6250 in
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    1/2 to 2-5/8 in
  • Outside Diameter
    8.3360 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    0.162 in
  • Tooth Thickness
    0.1620 in
  • Width Across Tooth Sets
    0.960 in
  • Pitch Diameter
    8.1198 in
  • Caliper Diameter
    7.9198 in
  • Hub Type
    B
  • Overall Width
    2-1/8 in
  • Hub Diameter
    3-7/8 in
  • Hub Outside Diameter
    4.0000 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    1.2500 in
  • Storage Dimension Length
    8.3360 in
  • Storage Dimension Width
    8.3360 in
  • Manufacturer Upc Number
    697950003351
  • UPC_NO
    697950003351
  • Manufacturer Catalog
  • Chain Number
    35
  • Weight
    11.94 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text