Motion
E60E52
Bushed Roller Chain Sprocket - 52 Teeth, E Bushing, Steel Material
MI ITEM #00179821
MFR #E60E52
Price$1,323.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 52 Teeth, E Bushing, Steel Material
MI ITEM #00179821
MFR #E60E52

Mfr description
E60E52 SPK ROLLER TRIPLE QD
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,323.28/each

Specifications

Dimensions

  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Bushing Size
    E
  • Caliper Diameter
    11.9526 in
  • Hub Diameter
    6 in
  • Length Through Bore
    2.2380 in
  • Maximum Bore Diameter
    3.3125 in
  • Outside Diameter
    12.8490 in
  • Overall Width
    2-5/8 in
  • Pitch Diameter
    12.4216 in
  • Storage Dimension Height
    2.2380 in
  • Storage Dimension Length
    12.8490 in
  • Storage Dimension Width
    12.8490 in
  • Tooth Thickness
    0.4440 in
  • Tooth Width
    0.444 in
  • Weight
    58.84 lbs
  • Width Across Tooth Sets
    2.238 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Number Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950019154
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    52
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950019154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)