Motion
E60E95
Bushed Roller Chain Sprocket - 95 Teeth, E Bushing, Steel Material
MI ITEM #00179830
MFR #E60E95
Your Price$2,383.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 95 Teeth, E Bushing, Steel Material
MI ITEM #00179830
MFR #E60E95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,383.50/each(List $2,979.38)

Overview

Mfr description
E60E95 SPK ROLLER TRIPLE QD
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    60 / 3/4 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    E
  • Number Of Teeth
    95
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    2
  • Maximum Bore Diameter
    3.3125 in
  • Length Through Bore
    2.2380 in
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Outside Diameter
    23.1210 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    0.444 in
  • Tooth Thickness
    0.4440 in
  • Width Across Tooth Sets
    2.238 in
  • Pitch Diameter
    22.6837 in
  • Caliper Diameter
    22.2116 in
  • Hub Type
    A
  • Overall Width
    3-7/64 in
  • Hub Diameter
    6 in
  • Hub Outside Diameter
    6.0000 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    2.2380 in
  • Storage Dimension Length
    23.1210 in
  • Storage Dimension Width
    23.1210 in
  • Manufacturer Upc Number
    697950019239
  • UPC_NO
    697950019239
  • Manufacturer Catalog
  • Chain Number
    60
  • Weight
    100.58 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text