Motion
E80E42
Bushed Roller Chain Sprocket - 42 Teeth, E Bushing, Steel Material
MI ITEM #00179834
MFR #E80E42
Your Price$1,536.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 42 Teeth, E Bushing, Steel Material
MI ITEM #00179834
MFR #E80E42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,536.06/each(List $1,843.28)

Overview

Mfr description
E80E42 SPK ROLLER TRIPLE QD
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    80 / 1 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    E
  • Number Of Teeth
    42
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3.3125 in
  • Length Through Bore
    2.8630 in
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Outside Diameter
    13.9440 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    0.557 in
  • Tooth Thickness
    0.5570 in
  • Width Across Tooth Sets
    2.863 in
  • Pitch Diameter
    13.3815 in
  • Caliper Diameter
    12.7565 in
  • Hub Type
    A
  • Hub Diameter
    6 in
  • Hub Outside Diameter
    6.2500 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    2.8630 in
  • Storage Dimension Length
    13.9440 in
  • Storage Dimension Width
    13.9440 in
  • Manufacturer Upc Number
    697950022468
  • UPC_NO
    697950022468
  • Manufacturer Catalog
  • Chain Number
    80
  • Weight
    71.85 lbs
  • Chain Number & Pitch
    80 / 1 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text