Motion
E100F35
Bushed Roller Chain Sprocket - 35 Teeth, F Bushing, Steel Material
MI ITEM #00179850
MFR #E100F35
Your Price$2,710.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 35 Teeth, F Bushing, Steel Material
MI ITEM #00179850
MFR #E100F35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,710.10/each(List $3,252.13)

Overview

Mfr description
E100F35 SPK ROLLER TRIPLE QD
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    100 / 1-1/4 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    F
  • Number Of Teeth
    35
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    2
  • Maximum Bore Diameter
    4.0000 in
  • Length Through Bore
    3.4850 in
  • Bushing Bore Range
    1 to 3-15/16 in
  • Outside Diameter
    14.6390 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    0.669 in
  • Tooth Thickness
    0.6690 in
  • Width Across Tooth Sets
    3.485 in
  • Pitch Diameter
    13.9448 in
  • Caliper Diameter
    13.1808 in
  • Hub Type
    A
  • Overall Width
    4-23/64 in
  • Hub Diameter
    6-5/8 in
  • Hub Outside Diameter
    7.0000 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    3.4850 in
  • Storage Dimension Length
    14.6390 in
  • Storage Dimension Width
    14.6390 in
  • Manufacturer Upc Number
    697950024370
  • UPC_NO
    697950024370
  • Manufacturer Catalog
  • Chain Number
    100
  • Weight
    100.00 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text