Specifications
Dimensions
- Weight0.71 lbs
Details
- Additional DetailsReplacement Tip Part Number 098180
- Breaker TypeChain Pin Extractor
- Country of OriginCN
- For Chain Numbers25 to 50
- UPC_NO782475043453
Overview
Mfr description
101-1 CHAIN PIN EXTRACTOR 098175