Specifications
Dimensions
- Weight1.63 lbs
Details
- Additional DetailsReplacement Tip Part Number 098181
- Breaker TypeChain Pin Extractor
- Country of OriginCN
- For Chain Numbers60 to 80
- UPC_NO782475043460
Overview
Mfr description
101-2 CHAIN PIN EXTRACTOR 098176