Motion
#80 CHAIN ASSY TOOL

DODGE
#80 CHAIN ASSY TOOL

098191 Chain Puller - 80 to 240 Chain, T-Handle
Mi Item #00180209
MFR ##80 CHAIN ASSY TOOL
Price$157.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
#80 CHAIN ASSY TOOL

098191 Chain Puller - 80 to 240 Chain, T-Handle
Mi Item #00180209
MFR ##80 CHAIN ASSY TOOL

Mfr description
MODEL 80 CHAIN ASSEM TOOL 098191
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.28/each

Specifications

Dimensions

  • Maximum Jaw Spread
    5.0000 in
  • Weight
    2.07 lbs

Details

  • Country of Origin
    CN
  • For Chain Numbers
    80 to 240
  • Handle Type
    T-Handle
  • Manufacturer Upc Number
    782475043491
  • UPC_NO
    782475043491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)