Motion
25B30-3/4

BOSTON GEAR
25B30-3/4

Finished Bore Sprocket - 25 / 1/4 in, Finished w/ Keyway, 0.7500 in Bore , 30 Teeth, Steel Material
MI ITEM #00180254
MFR #25B30-3/4
Your Price$318.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
25B30-3/4

Finished Bore Sprocket - 25 / 1/4 in, Finished w/ Keyway, 0.7500 in Bore , 30 Teeth, Steel Material
MI ITEM #00180254
MFR #25B30-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$318.26/each(List $366.00)

Overview

Mfr description
25B30-3/4 SPKT(OLD#HK2530-3/4)

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    2.392 in
  • Tooth Width
    0.11 in
  • Hub Diameter
    1-9/32 in
  • Keyway Size
    3/16 x 3/32 in
  • Weight
    0.30 lbs
  • UPC_NO
    781711582510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought